https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczMTJ8aW1hZ2UvanBlZ3xhRFEyTDJoa09DOHhNREUwT0RVek9ETTRORFF4TkM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwWk1YMUZFWHpNd01IZ3pNREF1YW5Cbnw0ZmZiZGU2ZTc3ZmQ4OGUwZjBkYmVmYWZjOTUzOGM1YjY0Y2ViYzUxM2U3N2I0YmZiYzQxY2VmOGJiMDM5Y2Yy
TB WOODS
TB WOODS
26H200-SD
TB WOODS TB WOODS
Description
26H200-SD SYNCHRONOUS PULLEY
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 2-11/32" Face Width; Bushed; 4-3/8" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Part #
26H200
BDI #
993391
Details
297.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/26H200-SD/p/993391
Your Price
$ 297.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
1.631
EAN
0698672310536
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
26
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SD
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Solid Style | Type A1F
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
2" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 26 Teeth; 2-11/32" Face Width; Bushed; 4-3/8" Flange OD; 4.084" Outside Diameter; 4.138" Pitch Diameter; Keyway; 1/2 To 1-15/16" Bushing Bore Range; SD Bushing; No Minimum Plain Bore
Face Width
2.344 Inch | 59.538 Millimeter
Flange Outside Diameter
4.375 Inch | 111.125 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
2 Inch | 50.8 Millimeter
Outside Diameter
4.084 Inch | 103.734 Millimeter
Pitch Diameter
4.138 Inch | 105.105 Millimeter
Bushing Bore Range
1/2 To 1-15/16 Inch | 12.7 To 49.213 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh