https://www.bdiexpress.com/medias/INDUSTPULLEY-SYNC-SOL-FL-RSB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkxOTl8aW1hZ2UvanBlZ3xhR05qTDJoaU9DOHhNRE14TkRRME5qYzVPRGczT0M5SlRrUlZVMVJRVlV4TVJWbGZVMWxPUTE5VFQweGZSa3hmVWxOQ1h6TXdNSGd6TURBdWFuQm58NjRkY2Q3NGY1MDk5MDBiMGM3M2FmYzQ5M2NiOGU5NzViZjlmMjAzNDBiZjgxNzY1ZWIwNTc1YzExMWYzYzYzYg
TSUBAKI
TSUBAKI
308MT20AF
TSUBAKI TSUBAKI
Description
308MT20AF ; POR THT HIGH TORQUE TYPE PULLEY
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 30 Teeth; 28.575MM Face Width; Rough Bore; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Part #
308MT20AF
BDI #
924105
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/308MT20AF/p/924105
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0
EAN
0696223726232
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-20
Number of Teeth
30
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.tsubaki.com
Weight / LBS
2.1
Long Description
Synchronous Pulley; 20MM Belt Width; 8 MM Belt Pitch; 8M-20 Belt Style; 30 Teeth; 28.575MM Face Width; Rough Bore; 75.133MM Outside Diameter; 76.403MM Pitch Diameter; No Keyway; No Bushing; Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.008 Inch | 76.403 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.958 Inch | 75.133 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh