![30G-14M-20-2012](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
![30G-14M-20-2012](/medias/INDXXXPULLEY-SYNC-RPP-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5OTh8aW1hZ2UvanBlZ3xhR0V6TDJobE5pOHhNRGN4TVRNMk9UUTRNakkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVkV4Zk16QXdlRE13TUM1cWNHY3xiNDc5NzUzZmY2ZTI5MjlmYmY1NTJiZjAxODFlNWE3YzI3MTkwNDdkMDIzNzc2NDAyMmRhYzQ4ODYyNmE5MTZi)
CONTINENTAL
CONTINENTAL
30G-14M-20-2012
CONTINENTAL CONTINENTAL
Description
GTR-30G-14M-20 ; 2012TL FALCON SPROCKET
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 30 Teeth; 26.416MM Face Width; Bushed; 142MM Flange OD; 130.886MM Outside Diameter; 133.69MM Pitch Diameter; Keyway; 2012 Bushing; No Minimum Plain Bore
Part #
20296107
BDI #
21507235
Details
313.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/30G-14M-20-2012/p/21507235
Your Price
$ 313.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2.83
EAN
0037256088681
Product Group - BDI
M02316
Belt Pitch
14 Millimeter
Belt Style
14M-20
Number of Teeth
30
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Other Features
Taper Lock Bushing | Conti Synchroforce Supreme Sprockets
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://www.continental-industry.com
Long Description
Synchronous Pulley; 20MM Belt Width; 14 Millimeter Belt Pitch; 14M-20 Belt Style; 30 Teeth; 26.416MM Face Width; Bushed; 142MM Flange OD; 130.886MM Outside Diameter; 133.69MM Pitch Diameter; Keyway; 2012 Bushing; No Minimum Plain Bore
Outside Diameter
5.153 Inch | 130.886 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width
0.787 Inch | 20 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
5.591 Inch | 142 Millimeter
Pitch Diameter
5.263 Inch | 133.69 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh