https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg0NjJ8aW1hZ2UvanBlZ3xhRGd5TDJoaU1DOHhNREUwT0RVek9UYzJNRFkzTUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5SVgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fDBjOTliNzFhOWFjOGY5MjUwOGM2MjUwZTJhYTk4YzRjMGMxZmY4MTZmMWNiYzFlNTJjNTQzODM3N2QwMTJiZTk
TB WOODS
TB WOODS
84H100-SF
TB WOODS TB WOODS
Description
84H100-SF SYNCHRONOUS PULLEY
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 1-5/16" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
84H100
BDI #
984998
Details
594.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/84H100-SF/p/984998
Your Price
$ 594.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
9.332
EAN
0698672310192
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
84
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
Heavy | QD Bushing | Arm Style | Type C3
Inch - Metric
Inch
Manufacturer URL
https://www.tbwoods.com
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 84 Teeth; 1-5/16" Face Width; Bushed; 13.315" Outside Diameter; 13.369" Pitch Diameter; Keyway; 1/2 To 2-15/16" Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
13.369 Inch | 339.573 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 12.7 To 74.613 Millimeter
Bore
0 Inch | 0 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Outside Diameter
13.315 Inch | 338.201 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh