![B-90S-F](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
![B-90S-F](/medias/INDXXXPULLEY-SYNC-NRG-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4NjJ8aW1hZ2UvanBlZ3xhRFZoTDJoaVlpOHhNREF5T0RVMU5qUTRORFl6T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5T1VrZGZUa1pNWDFGRVh6TXdNSGd6TURBdWFuQm58Y2I1NjFjZmMyN2RjNWUyYjgxNTE1NjhlN2E1NDJlYjcyNjZkZDdmYzlmM2Q0NjI3YWZiZTgyODM1ZWJjMDkwNg)
CONTINENTAL
CONTINENTAL
B-90S-F
CONTINENTAL CONTINENTAL
Description
B-90S-F EAGLE PD SPCKT ; EAGLE SPROCKET
Synchronous Pulley; 35MM Belt Width; 14 Millimeter Belt Pitch; 14M-35 Belt Style; 90 Teeth; 37MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Part #
20038944
BDI #
397587
Details
1315.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/B-90S-F/p/397587
Your Price
$ 1,315.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
18.66
EAN
0037256184444
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-35
Number of Teeth
90
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
F
Minimum Plain Bore
No
Max Bore
0
Other Features
Eagle NRG Belt Style | QD Bushing | Self Tracking Style | RH and LH Helix Teeth | Blue Color | Conti SilentSync Sprocket
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer Internal Number
20038944
Weight / LBS
41.1
Long Description
Synchronous Pulley; 35MM Belt Width; 14 Millimeter Belt Pitch; 14M-35 Belt Style; 90 Teeth; 37MM Face Width; Bushed; 398.28MM OD; 401.07MM Pitch Diam; Yes Keyway; 45 To 100MM Bushing Bore Range; F Bushing; No Minimum Plain Bore
Belt Width
1.378 Inch | 35 Millimeter
Face Width
1.457 Inch | 37 Millimeter
Outside Diameter
15.68 Inch | 398.28 Millimeter
Bushing Bore Range
1 To 4 Inch | 45 To 100 Millimeter
Pitch Diameter
15.79 Inch | 401.07 Millimeter
Flange Outside Diameter
0 Inch | 0 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh