![F192-14M-55-3020 HT FIN FAN](/medias/INDDODPULLEY-SYNC-14M-NFL-TL-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTZ8aW1hZ2UvanBlZ3xhR0ppTDJnd1ppOHhNRFkwTkRFMU1qWTRNRFEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZUa1pNWDFSTVgwWmZNekF3ZURNd01DNXFjR2N8ODJkYjhlNWQ5MTdjZmUwOTRiYmNlYzYwNDQ1YTliZTMyNjBkZWU0ODFhMDgyNjVkMzczMzhjNDRmZjQ0M2JkMw)
![F192-14M-55-3020 HT FIN FAN](/medias/INDDODPULLEY-SYNC-14M-NFL-TL-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIwOTZ8aW1hZ2UvanBlZ3xhR0ppTDJnd1ppOHhNRFkwTkRFMU1qWTRNRFEzT0M5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE4eE5FMWZUa1pNWDFSTVgwWmZNekF3ZURNd01DNXFjR2N8ODJkYjhlNWQ5MTdjZmUwOTRiYmNlYzYwNDQ1YTliZTMyNjBkZWU0ODFhMDgyNjVkMzczMzhjNDRmZjQ0M2JkMw)
DODGE
DODGE
F192-14M-55-3020 HT FIN FAN
DODGE DODGE
Description
F192-14M-55 3020 ; POR HT SPROCKET
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Part #
114993
BDI #
255929
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F192-14M-55-3020-HT-FIN-FAN/p/255929
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
63.56
EAN
0782475902200
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-55
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
3020
Minimum Plain Bore
No
Other Features
HT Fin Fan Belt Style | Taper Lock Bushing | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
114993
Weight / LBS
162
Long Description
Synchronous Pulley; 55MM Belt Width; 14MM Belt Pitch; 14M-55 Belt Style; 192 Teeth; 69.85MM Face Width; Bushed; 852.83MM OD; 855.624MM Pitch Diameter; Yes Keyway; 24 To 80MM Bushing Bore Range; 3020 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
33.576 Inch | 852.83 Millimeter
Pitch Diameter
33.686 Inch | 855.624 Millimeter
Face Width
2.75 Inch | 69.85 Millimeter
Belt Width
2.165 Inch | 55 Millimeter
Bushing Bore Range
7/8 To 3-1/4 Inch | 24 To 80 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh