![F8MX-36S-21-SH](/medias/INDDODPULLEY-SYNC-M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhR015TDJnMU5pOHhNRFkwTkRFME16WXpOalV4TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxiMjMyODFkNmM5MDI0NjVjZTczYzg5NmY4OGUwMzI5YjZjN2FhZGY3MjViYWJlOGRkY2YwMjJkYTU5Mzc1Nzgw)
![F8MX-36S-21-SH](/medias/INDDODPULLEY-SYNC-M-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA2MDl8aW1hZ2UvanBlZ3xhR015TDJnMU5pOHhNRFkwTkRFME16WXpOalV4TUM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwWk1YMUZFWHpNd01IZ3pNREF1YW5CbnxiMjMyODFkNmM5MDI0NjVjZTczYzg5NmY4OGUwMzI5YjZjN2FhZGY3MjViYWJlOGRkY2YwMjJkYTU5Mzc1Nzgw)
DODGE
DODGE
F8MX-36S-21-SH
DODGE DODGE
Description
F8MX-36S-21-SH ; POR FIN FAN HT500 SYNCHRONOUS SPROCKET
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 36 Teeth; 30.48MM Face Width; Bushed; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
482199
BDI #
20509107
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/F8MX-36S-21-SH/p/20509107
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.953
EAN
0782477085772
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8MX-21
Number of Teeth
36
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
HT500 Fin Fan Belt Style | QD Bushing | Solid Style | For Cooling Tower Drives
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
482199
Weight / LBS
2.1
Long Description
Synchronous Pulley; 21MM Belt Width; 8MM Belt Pitch; 8MX-21 Belt Style; 36 Teeth; 30.48MM Face Width; Bushed; 101.829MM Flange OD; 90.068MM OD; 91.669MM Pitch Diameter; Yes Keyway; 24 To 35MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Outside Diameter
3.546 Inch | 90.068 Millimeter
Bushing Bore Range
1/2 To 1-11/16 Inch | 24 To 35 Millimeter
Belt Width
0.827 Inch | 21 Millimeter
Pitch Diameter
3.609 Inch | 91.669 Millimeter
Face Width
1.2 Inch | 30.48 Millimeter
Flange Outside Diameter
4.009 Inch | 101.829 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh