https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-M-NFL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUzNTV8aW1hZ2UvanBlZ3xhREppTDJnelppOHhNRFkwTkRFME9EZ3hNemcxTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY4ek1EQjRNekF3TG1wd1p3fGM2NDY1ZGRmYTAwNjY2OTk2Y2E4Y2MwOTY4MjhjZTRlNWRiODNlZDE0YTIyYzdlYzcxODlmOTEyZjFlMGEwNzM
DODGE
DODGE
P112-8M-50-SF HTD
DODGE DODGE
Description
P112-8M-50-SF HTD SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.452MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Part #
110754
BDI #
254600
Details
692.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P112-8M-50-SF-HTD/p/254600
Your Price
$ 692.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
9.82
EAN
0782475264919
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
112
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
SF
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Web Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
110754
Weight / LBS
32
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 112 Teeth; 60.452MM Face Width; Bushed; 283.845MM OD; 285.217MM Pitch Diameter; Yes Keyway; 28 To 60MM Bushing Bore Range; SF Bushing; No Minimum Plain Bore
Pitch Diameter
11.229 Inch | 285.217 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 60 Millimeter
Outside Diameter
11.175 Inch | 283.845 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh