![P192-8M-50-E HTD](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
![P192-8M-50-E HTD](/medias/INDDODPULLEY-SYNC-M-NFL-QD-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU4NDd8aW1hZ2UvanBlZ3xhRE0yTDJnMll5OHhNRFkwTkRFME5URTNOall3Tmk5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5TlgwNUdURjlSUkY5QlVrMWZNekF3ZURNd01DNXFjR2N8Y2U4ZDRhYzk2ODRiMjIyOGQ0NWViODMzYWQ1ZmE3NzI2MDZlZDEwZmE5YmNkMDA3NmMwOTA5M2FiYzMzNTQ0Zg)
DODGE
DODGE
P192-8M-50-E HTD
DODGE DODGE
Description
P192-8M-50-E HTD SYNCH SPROCKET
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 192 Teeth; 60.452MM Face Width; Bushed; 487.553MM OD; 488.925MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
110756
BDI #
254602
Details
1278.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P192-8M-50-E-HTD/p/254602
Your Price
$ 1,278.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
38.36
EAN
0782475265046
Product Group - BDI
M02316
Belt Pitch
8 MM
Belt Style
8M-50
Number of Teeth
192
Mounting Method
Bushed
Flanges
No
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
HTD Belt Style | QD Bushing | Arm Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
65
Long Description
Synchronous Pulley; 50MM Belt Width; 8MM Belt Pitch; 8M-50 Belt Style; 192 Teeth; 60.452MM Face Width; Bushed; 487.553MM OD; 488.925MM Pitch Diameter; Yes Keyway; 28 To 75MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 28 To 75 Millimeter
Belt Width
1.969 Inch | 50 Millimeter
Pitch Diameter
19.249 Inch | 488.925 Millimeter
Outside Diameter
19.195 Inch | 487.553 Millimeter
Face Width
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh