![P38-8M30-SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
![P38-8M30-SH](/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0)
TB WOODS
TB WOODS
P38-8M30-SH
TB WOODS TB WOODS
Description
P38-8M30-SH SYNCHRONOUS PULLEY
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 104.902MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Part #
P388M30
BDI #
20304069
Details
251.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P38-8M30-SH/p/20304069
Your Price
$ 251.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
2
EAN
0698672580250
Product Group - BDI
M02182
Belt Pitch
8 Millimeter
Belt Style
8M-30
Number of Teeth
38
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
SH
Minimum Plain Bore
No
Other Features
Synchronous Plus Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Synchronous
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
P388M30
Manufacturer Internal Number
P388M30
Weight / LBS
3
Long Description
30MM Belt Width; 8 Millimeter Belt Pitch; 8M-30 Belt Style; 38 Teeth; 31.75MM Face Width; Bushed; 104.902MM Flange OD; 95.39MM OD; 96.77MM Pitch Diam; Yes Keyway; 14 To 40MM Bushing Bore Range; SH Bushing; No Minimum Plain Bore
Bushing Bore Range
1/2 To 1-11/16 Inch | 14 To 40 Millimeter
Outside Diameter
3.756 Inch | 95.39 Millimeter
Pitch Diameter
3.81 Inch | 96.77 Millimeter
Flange Outside Diameter
4.13 Inch | 104.902 Millimeter
Face Width
1.25 Inch | 31.75 Millimeter
Belt Width
1.181 Inch | 30 Millimeter
Bore
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh