https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-QD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5NjV8aW1hZ2UvanBlZ3xhRFl3TDJnM1lpOHhNREUwT0RVME5UZzFOVFV4T0M5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmVVVSZk16QXdlRE13TUM1cWNHY3w1ODNjMzAyMTRjZDNjZWEzYmRkZDRlYThjMjhjNDg2Zjc1ZDM3NjcyYzI5N2FhZmQ2ZGNkYmI1NDA3NzYzMDU0
TB WOODS
TB WOODS
P44-14M-85-E
TB WOODS TB WOODS
Description
P44-14M-85-E SYNCHRONOUS PULLEY
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 44 Teeth; 93.675MM Face Width; Bushed; 211.836MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Part #
P4414M85
BDI #
985776
Details
646.3
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P44-14M-85-E/p/985776
Your Price
$ 646.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
9.513
EAN
0698672590419
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-85 Synchronous Plus
Number of Teeth
44
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
E
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1F
Inch - Metric
Metric
Manufacturer URL
https://www.tbwoods.com
Long Description
85MM Belt Width; 14MM Belt Pitch; 14M-85 Synchronous Plus Belt Style; 44 Teeth; 93.675MM Face Width; Bushed; 211.836MM Flange OD; 193.294MM OD; 196.088MM Pitch Diam; Keyway; 22.225 To 88.9MM Bushing Bore Range; E Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Belt Width
3.346 Inch | 85 Millimeter
Pitch Diameter
7.72 Inch | 196.088 Millimeter
Face Width
3.688 Inch | 93.675 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 22.225 To 88.9 Millimeter
Outside Diameter
7.61 Inch | 193.294 Millimeter
Flange Outside Diameter
8.34 Inch | 211.836 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh