https://www.bdiexpress.com/medias/INDDODPULLEY-SYNC-PC-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEyOTl8aW1hZ2UvanBlZ3xhREF5TDJoa09TOHhNRGN4TVRNMk9UQTRPVEExTkM5SlRrUkVUMFJRVlV4TVJWbGZVMWxPUTE5UVExOUdURjlVVEY4ek1EQjRNekF3TG1wd1p3fDFmZGMzNDM4ZWI4MTlkNjQ2NDExZTAzMGZiYzFlODI1Y2FkM2ZiNzZjNTBiYzlhOWM0OGQwNWRkNjgxMTFkNWM
DODGE
DODGE
P48-5M-25-1210 HT250
DODGE DODGE
Description
P48-5M-25-1210 HT250 SYNCH SPROCKET
Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 48 Teeth; 26.416MM Face Width; Bushed; 80.264MM Flange OD; 75.25MM Outside Diameter; 76.394MM Pitch Diameter; Keyway; 1210 Bushing; No Minimum Plain Bore
Part #
112487
BDI #
255131
Details
140.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/P48-5M-25-1210-HT250/p/255131
Your Price
$ 140.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
0.59
EAN
0782475732968
Product Group - BDI
M02316
Belt Pitch
5 Millimeter
Belt Style
5M-25
Number of Teeth
48
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
1210
Minimum Plain Bore
No
Other Features
Hawk PD Belt Style | QD Bushing | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
1.2
Long Description
Pulley, Synchronous; 25MM Belt Width; 5 Millimeter Belt Pitch; 5M-25 Belt Style; 48 Teeth; 26.416MM Face Width; Bushed; 80.264MM Flange OD; 75.25MM Outside Diameter; 76.394MM Pitch Diameter; Keyway; 1210 Bushing; No Minimum Plain Bore
Belt Width
0.984 Inch | 25 Millimeter
Face Width
1.04 Inch | 26.416 Millimeter
Flange Outside Diameter
3.16 Inch | 80.264 Millimeter
Outside Diameter
2.963 Inch | 75.25 Millimeter
Bushing Bore Range
1/2 To 1-1/4 Inch | 14 To 32 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
3.008 Inch | 76.394 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh