https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-H-FL-TL-300x300.jpg?context=bWFzdGVyfHJvb3R8NzQ3OXxpbWFnZS9qcGVnfGFESXdMMmcyTVM4eE1EYzJPRE0yTXpZeE9ETXpOQzlKVGtSWVdGaFFWVXhNUlZsZlUxbE9RMTlJWDBaTVgxUk1Yek13TUhnek1EQXVhbkJufDY1MTM4YjU3NDA0NjlkODg0MjNlY2VlYzBmMzZlNmUyY2EyNjY3YmNiN2ZmNmFmNjU5MzczNjhjMTViN2MwYzQ
DODGE
DODGE
TL28H100-2012
DODGE DODGE
Description
TL28H100-2012 SYNCHRONOUS SPROCKET ; 1" BELT WID 1/2"CH BELT PIT H STYLE
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4.7" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Part #
113617
BDI #
255327
Details
171.3
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/TL28H100-2012/p/255327
Your Price
$ 171.30 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
1.548
EAN
0782475088393
Product Group - BDI
M02316
Belt Pitch
1/2 Inch
Belt Style
H
Number of Teeth
28
Mounting Method
Bushed
Flanges
Yes
Keyway Yes/No
Yes
Bushing Size
2012
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TL28H100-2012
Manufacturer Internal Number
113617
Weight / LBS
2.8
Long Description
1" Belt Width; 1/2 Inch Belt Pitch; H Belt Style; 28 Teeth; 1-5/16" Face Width; Bushed; 4.7" Flange OD; 4.402" Outside Diameter; 4.456" Pitch Diameter; Yes Keyway; 1/2 To 2-1/8" Bushing Bore Range; 2012 Bushing; No Minimum Plain Bore
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.402 Inch | 111.82 Millimeter
Flange Outside Diameter
4.7 Inch | 119.38 Millimeter
Belt Width
1 Inch | 25.4 Millimeter
Pitch Diameter
4.456 Inch | 113.19 Millimeter
Face Width
1.313 Inch | 33.35 Millimeter
Bushing Bore Range
1/2 To 2-1/8 Inch | 14 To 50 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh