https://www.bdiexpress.com/medias/INDXXXPULLEY-SYNC-RPP-FL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhRGxqTDJnME9DOHhNRFV3TnpJeU1qQTFOams1TUM5SlRrUllXRmhRVlV4TVJWbGZVMWxPUTE5U1VGQmZSa3hmTXpBd2VETXdNQzVxY0djfGE5MTRiZDA4ZDNkYmI1NjI5YzljMWViNzg5NWE2ZWYzYWM1MTI5MWZhMWFiYWIyYzFjM2NlYjE4NjRjZjE4Y2M
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
W2914M65-MPB
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
W2914M65-MPB SYNCHRONOUS BELT PULLEY ; HIGH HP HTS
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 29 Teeth; 69.063MM Face Width; Rough Bore; 141.224MM Flange OD; 126.517MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.313" Max Bore
Part #
W2914M65-MPB
BDI #
612974
Details
557.5
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Pulleys---Synchronous/W2914M65-MPB/p/612974
Your Price
$ 557.50 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111812
Weight / Kilogram
4.222
EAN
0697950909578
Product Group - BDI
M02316
Belt Pitch
14 MM
Belt Style
14M-65
Number of Teeth
29
Mounting Method
Rough Bore
Flanges
Yes
Keyway Yes/No
No
Bushing Size
No Bushing
Minimum Plain Bore
Yes
Max Bore
2.313
Other Features
HTD Belt Style | Solid Style
Inch - Metric
Metric
Category - BDI
Pulley Synchronous
Harmonized Tariff Code
8483.50.90.80
Noun
Pulley
Keyword String
Synchronous
Weight / LBS
16
Long Description
Synchronous Pulley; 65MM Belt Width; 14 Millimeter Belt Pitch; 14M-65 Belt Style; 29 Teeth; 69.063MM Face Width; Rough Bore; 141.224MM Flange OD; 126.517MM OD; 129.235MM Pitch Diam; No Keyway; No Bushing; Yes Minimum Plain Bore; 2.313" Max Bore
Belt Width
2.559 Inch | 65 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.981 Inch | 126.517 Millimeter
Pitch Diameter
5.088 Inch | 129.235 Millimeter
Face Width
2.719 Inch | 69.063 Millimeter
Flange Outside Diameter
5.56 Inch | 141.224 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh