https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjExMDR8aW1hZ2UvanBlZ3xhRFF3TDJnNU1TOHhNRFV3TnpNek5EUTRNems1T0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpFd1IxOVJSRjlMVjE4ek1EQjRNekF3TG1wd1p3fDBkNGYwYmE1Y2IwZTQzOWNmNWVhYjVkZTMxYWU2NTUyODc1MGViMmFlNjE2ZDk5NWU0ZmJjMTU2OWVkZWJhODA
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
10 D 140 M
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
10 D 140 M V-BELT SHEAVE ; 10 GRV CONVENTIONAL
Transmission Pulley; 10 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Part #
10 D 140 M
BDI #
613712
Details
3739.65
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/10-D-140-M/p/613712
Your Price
$ 3,739.65 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
102.15
EAN
0697950086088
Product Group - BDI
M02350
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
M
Belt Series
D
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Solid Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
225
Long Description
Transmission Pulley; 10 Grooves; 14.64" Outside Diameter; Bushed; M Bushing Series; D Belt Series; 14" Pitch Minimum; 14" Pitch Maximum; 2 To 5-1/2" Bushing Bore Range; Keyway
Outside Diameter
14.64 Inch | 371.856 Millimeter
Belt Width Minimum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Maximum
14 Inch | 355.6 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2 To 5-1/2 Inch | 80 To 125 Millimeter
Belt Width Maximum
1.25 Inch | 31.75 Millimeter
Pitch Diameter Minimum
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh