https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTN8aW1hZ2UvanBlZ3xhREZtTDJnNE1pOHhNREV4TmpNMU56a3hORFkxTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2Yzk4YzU4ZTM0MGQyYzYxZGEzOWQ2OGU0OWZjMzg4NTk0ZjMwZWY5Mjk2OWQ0YWFmYjNmZmU0YTA3ZTI3Zjdk
MEGADYNE GROUP
MEGADYNE GROUP
2AK41H
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
2 Grooves; 3.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2AK41H
BDI #
17106441
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2AK41H/p/17106441
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041025724
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
3L | 4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Long Description
2 Grooves; 3.95" Outside Diameter; Bushed; H Bushing Series; 3L | 4L | A Belt Series; 3.36" Pitch Minimum; 3.7" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Outside Diameter
3.95 Inch | 100.33 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
3.36 Inch | 85.344 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 14 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh