BROWNING
BROWNING
2B40SH
BROWNING BROWNING
Description
2B40SH V-BELT SHEAVE ; NON-RETURNABLE 2 GROOVE 4"OD
2 Grooves; 4.35" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.6" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Part #
1004167
BDI #
331026
Details
140.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2B40SH/p/331026
Your Price
$ 140.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.43
EAN
0662289382767
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
SH
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
QD Bushing | Solid Style | Type A1
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
2B40SH
Manufacturer Internal Number
1004167
Weight / LBS
4.1
Long Description
2 Grooves; 4.35" Outside Diameter; Bushed; SH Bushing Series; A | B Belt Series; 3.6" Pitch Minimum; 4" Pitch Maximum; 1/2 To 1-5/8" Bushing Bore Range; Keyway
Pitch Diameter Maximum
4 Inch | 101.6 Millimeter
Pitch Diameter Minimum
3.6 Inch | 91.44 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 1-5/8 Inch | 12.7 To 41.275 Millimeter
Outside Diameter
4.35 Inch | 110.49 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh