https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-2G-ST-KW-WEB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAyNTN8aW1hZ2UvanBlZ3xhREZtTDJnNE1pOHhNREV4TmpNMU56a3hORFkxTkM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpKSFgxTlVYMHRYWDFkRlFsOHpNREI0TXpBd0xtcHdad3w2Yzk4YzU4ZTM0MGQyYzYxZGEzOWQ2OGU0OWZjMzg4NTk0ZjMwZWY5Mjk2OWQ0YWFmYjNmZmU0YTA3ZTI3Zjdk
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
2BK52-H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
2BK52-H V-BELT SHEAVE ; 2 GROOVES 4.95" OD BUSHED
Transmission Pulley; 2 Grooves; 4.95" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Part #
2BK52-H
BDI #
616915
Details
167.19
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/2BK52-H/p/616915
Your Price
$ 167.19 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
1.861
EAN
0697950120492
Product Group - BDI
M02350
Number of Grooves
2
Mounting Method
Bushed
Bushing Size
H
Belt Series
4L | A | 5L | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Split Taper Bushing | Web Style | Bore Size 3/8 and 7/16 has No Keyway
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
4.1
Long Description
Transmission Pulley; 2 Grooves; 4.95" Outside Diameter; Bushed; H Bushing Series; 4L | A | 5L | B Belt Series; 4.2" Pitch Minimum; 4.6" Pitch Maximum; 3/8 To 1-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Outside Diameter
4.95 Inch | 125.73 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Minimum
4.2 Inch | 106.68 Millimeter
Pitch Diameter Maximum
4.6 Inch | 116.84 Millimeter
Bushing Bore Range
3/8 To 1-1/2 Inch | 10 To 38 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh