![4/5V28.0-3535](/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0)
![4/5V28.0-3535](/medias/INDXXXPULLEY-FXD-4G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc1MjF8aW1hZ2UvanBlZ3xhRFV5TDJnek55OHhNREV4TXpVNU1qUTVNakEyTWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpSSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkYzJhNGMxYTQ4YWU5MjU1MmFhOWQ0MzA5NmI2YWVjYzJiNDQ3ZWE3MGU1NWY3NzI5MTFhMTUxYzRlMDY5OWE0)
DODGE
DODGE
4/5V28.0-3535
DODGE DODGE
Description
4GR 5V 28.0 3535 ; POR V BELT PULLEY
4 Grooves; 28" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Part #
111032
BDI #
254792
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/4-5V28-0-3535/p/254792
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
49.169
EAN
0782475085187
Product Group - BDI
M02350
Number of Grooves
4
Mounting Method
Bushed
Bushing Size
3535
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
4-5V28.0-3535 SHEAVE
Manufacturer Internal Number
111032
Weight / LBS
108.4
Long Description
4 Grooves; 28" Outside Diameter; Bushed; 3535 Bushing Series; 5V Belt Series; 27.9" Pitch Minimum; 27.9" Pitch Maximum; 1-3/16 To 3-15/16" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
27.9 Inch | 708.66 Millimeter
Bushing Bore Range
1-3/16 To 3-15/16 Inch | 32 To 95 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
27.9 Inch | 708.66 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Outside Diameter
28 Inch | 711.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh