BROWNING
BROWNING
5TB80
BROWNING BROWNING
Description
5TB80 V-BELT PULLEY SHEAVE ; SPLIT TAPER B
5 Grooves; 8.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Part #
1002427
BDI #
328633
Details
688.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/5TB80/p/328633
Your Price
$ 688.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
11.156
EAN
0662289132058
Product Group - BDI
M02350
Number of Grooves
5
Mounting Method
Bushed
Bushing Size
Q2
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Split Taper Bushing | Web Style | Type 13
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
5TB80
Manufacturer Internal Number
1002427
Weight / LBS
22.3
Long Description
5 Grooves; 8.35" Outside Diameter; Bushed; Q2 Bushing Series; A | B Belt Series; 7.6" Pitch Minimum; 8" Pitch Maximum; 1 To 2-5/8" Bushing Bore Range; Keyway
Pitch Diameter Minimum
7.6 Inch | 193.04 Millimeter
Pitch Diameter Maximum
8 Inch | 203.2 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
8.35 Inch | 212.09 Millimeter
Bushing Bore Range
1 To 2-5/8 Inch | 25.4 To 66.675 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh