https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-10G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQyNHxpbWFnZS9qcGVnfGFEWmxMMmhrTkM4eE1EYzNNREV3TlRjeU9UQTFOQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYekV3UjE5UlJGOUxWMTh6TURCNE16QXdMbXB3Wnd8NjI3NjkyODlhNjE0MzE5NTI5Y2MzYjk4YWJiNzBiMWY1OTc1ZGQ0ZjVjN2Q5OTIzYjE0M2Y4NzQzZDNmMTc0MQ
CONTINENTAL
CONTINENTAL
7.0-10B-SF
CONTINENTAL CONTINENTAL
Description
7.0-10B-SF PULLEY
10 Grooves; 7.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Part #
20179414
BDI #
410859
Details
1192.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/7-0-10B-SF/p/410859
Your Price
$ 1,192.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
12.066
EAN
0037256285158
Product Group - BDI
M02354
Number of Grooves
10
Mounting Method
Bushed
Bushing Size
SF
Belt Series
A | B
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179414
Weight / LBS
26.6
Long Description
10 Grooves; 7.35" Outside Diameter; Bushed; SF Bushing Series; A | B Belt Series; 6.6" Pitch Minimum; 7" Pitch Maximum; 1/2 To 2-15/16" Bushing Bore Range; Keyway
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
7 Inch | 177.8 Millimeter
Outside Diameter
7.35 Inch | 186.69 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Minimum
6.6 Inch | 167.64 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1/2 To 2-15/16 Inch | 28 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh