https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-7G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE3OHxpbWFnZS9qcGVnfGFERmpMMmd4WVM4eE1EYzJOalV6T1RFNU5ETTVPQzlKVGtSWVdGaFFWVXhNUlZsZlJsaEVYemRIWDFGRVgwdFhYek13TUhnek1EQXVhbkJufDRkYWI2ZGFjZGMwOWQ0M2YwMjU4NjhiNDYzNDE2MDg2YTI3NTY4ZmNiZjZlY2NkYzNjNWJlYzQ2M2Y4NTBmZWU
CONTINENTAL
CONTINENTAL
8.5-7C-E
CONTINENTAL CONTINENTAL
Description
8.5-7C-E PULLEY
7 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Part #
20179469
BDI #
410914
Details
1355.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-5-7C-E/p/410914
Your Price
$ 1,355.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
17.191
EAN
0037256285707
Product Group - BDI
M02354
Number of Grooves
7
Mounting Method
Bushed
Bushing Size
E
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Classical Sheaves
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer Internal Number
20179469
Weight / LBS
37.9
Long Description
7 Grooves; 8.9" Outside Diameter; Bushed; E Bushing Series; C Belt Series; 8-1/2" Pitch Minimum; 8-1/2" Pitch Maximum; 7/8 To 3-1/2" Bushing Bore Range; Keyway
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
8.9 Inch | 226.06 Millimeter
Pitch Diameter Maximum
8.5 Inch | 215.9 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Bushing Bore Range
7/8 To 3-1/2 Inch | 35 To 80 Millimeter
Pitch Diameter Minimum
8.5 Inch | 215.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh