https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-TL-KW-WEB2-300x300.jpg?context=bWFzdGVyfHJvb3R8NDU0NDZ8aW1hZ2UvanBlZ3xhR000TDJoaFpDOHhNREV4TXpVNU16Z3dNamM0TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDFkRlFqSmZNekF3ZURNd01DNXFjR2N8ZTQ1ZjAzMGFhY2E2Y2MwZjk3YWViMTYzM2QwOTE3NzFlMGFjZWJjM2VmYjZhMjg1ODc4ZWJmZjUxODk2NmM0OA
DODGE
DODGE
8/8V16.0-4545
DODGE DODGE
Description
8GR 8V 16.0 4545 ; POR V BELT PULLEY
8 Grooves; 16" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Part #
110054
BDI #
254408
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8-8V16-0-4545/p/254408
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
71.214
EAN
0782475082148
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4545
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Web Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8-8V16.0-4545 SHEAVE
Manufacturer Internal Number
110054
Weight / LBS
157
Long Description
8 Grooves; 16" Outside Diameter; Bushed; 4545 Bushing Series; 8V Belt Series; 15.8" Pitch Minimum; 15.8" Pitch Maximum; 1-15/16 To 4-15/16" Bushing Bore Range; Keyway
Outside Diameter
16 Inch | 406.4 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Pitch Diameter Minimum
15.8 Inch | 401.32 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-15/16 To 4-15/16 Inch | 55 To 120 Millimeter
Pitch Diameter Maximum
15.8 Inch | 401.32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh