https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-8G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8Mzc3NTN8aW1hZ2UvanBlZ3xhRGt6TDJobFpTOHhNREV4TXpVNE5qVXlPREk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xkOTlmYmZlYmNhYmMyOWE4NDY1ZDU2YTc5YTM0ZmUyYzBlMGM5OGRhODBiODkyYWQyYWE5NWVlNmQ3MTY3YjZi
MAUREY
MAUREY
88V35.5
MAUREY MAUREY
Description
88V35.5 N QD SHEAVE
8 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Part #
88V35.5
BDI #
643346
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/88V35-5/p/643346
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
237.327
EAN
0640965176749
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
88V35.5
Weight / LBS
523.9
Long Description
8 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-15/16 To 5-15/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Bushing Bore Range
2-15/16 To 5-15/16 Inch | 100 To 120 Millimeter
Belt Width Minimum
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh