![8C20.0-4040](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
![8C20.0-4040](/medias/INDXXXPULLEY-FXD-8G-TL-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzE2OTF8aW1hZ2UvanBlZ3xhR1ppTDJnd015OHhNREk1TXpRME5qUXhNREkzTUM5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpoSFgxUk1YMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3wxZTYzYTZjMDFhNGE3YzVhMWFjZjZkMTgyZDhiNjQ4ZTUwMzUzNmI4MWQwYWY0MjdiZTBhMDk5ZTg1ZjdhZTZm)
DODGE
DODGE
8C20.0-4040
DODGE DODGE
Description
8C20.0-4040 ; POR TAPER LOCK SHEAVE
8 Grooves; 20.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Part #
115089
BDI #
255987
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/8C20-0-4040/p/255987
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
77.18
EAN
0782475090280
Product Group - BDI
M02350
Number of Grooves
8
Mounting Method
Bushed
Bushing Size
4040
Belt Series
C
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
Taper Lock Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8C20.0-4040 SHEAVE
Manufacturer Internal Number
115089
Weight / LBS
164.3
Long Description
8 Grooves; 20.4" Outside Diameter; Bushed; 4040 Bushing Series; C Belt Series; 20" Pitch Minimum; 20" Pitch Maximum; 1-7/16 To 4-7/16" Bushing Bore Range; Keyway
Pitch Diameter Maximum
20 Inch | 508 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
1-7/16 To 4-7/16 Inch | 48 To 100 Millimeter
Belt Width Maximum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
20 Inch | 508 Millimeter
Belt Width Minimum
0.875 Inch | 22.225 Millimeter
Outside Diameter
20.4 Inch | 518.16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh