https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-1G-FB-NKW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQwMTN8aW1hZ2UvanBlZ3xhR0V6TDJnMk1pOHhNREF5T0RVMk1qRTFNelV3TWk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpGSFgwWkNYMDVMVjE5QlVrMWZNekF3ZURNd01DNXFjR2N8ZGY0ZGM3NTkzYzQ5MGRmNmUzMTA1ZjY3NmM4NzNmNjNiZTRmZDA4NjZlNzg3ODhlNzhhODljZmRlMjQxZTczOQ
MEGADYNE GROUP
MEGADYNE GROUP
AL74-5/8-Y
MEGADYNE GROUP MEGADYNE GROUP
Description
AL74-5/8-Y V BELT PULLEY ; 1 GROOVE 5/8" FINISHED BORE W/KW SS
5/8" Bore; 1 Groove; 6.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 6.78" Pitch Minimum; 6.78" Pitch Maximum; Keyway
Part #
AL74-5/8-Y
BDI #
24253852
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/AL74-5-8-Y/p/24253852
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
0
EAN
0746041443047
Product Group - BDI
M02350
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Belt Series
4L | A
Keyway Yes/No
Yes
Minimum Plain Bore
No
Other Features
Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
AL74-5/8-Y
Long Description
5/8" Bore; 1 Groove; 6.93" Outside Diameter; Finished Bore; 4L | A Belt Series; 6.78" Pitch Minimum; 6.78" Pitch Maximum; Keyway
Pitch Diameter Maximum
6.78 Inch | 172.212 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.5 Inch | 12.7 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Outside Diameter
6.93 Inch | 176.022 Millimeter
Pitch Diameter Minimum
6.78 Inch | 172.212 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh