https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-ARM-300x300.jpg?context=bWFzdGVyfHJvb3R8MzYxNzF8aW1hZ2UvanBlZ3xhRFV4TDJobU5TOHhNREV4TXpVNE5qTXpNVFkzT0M5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWDBGU1RWOHpNREI0TXpBd0xtcHdad3xhM2FiNzE2ZWZmNGJkNDAyOGI2YjE5NDk5MWVkZGIzN2RjNWRiOTUxYTQxYjVkNTNlMGMyYmE4MWU0YmE1ZTRk
OPTIBELT
OPTIBELT
QD 8V3550/6N
OPTIBELT OPTIBELT
Description
QD 8V3550/6N ; QD 8V3550/6N POR
Transmission Pulley; 6 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-3/4 To 6" Bushing Bore Range; Keyway
Part #
QD 8V3550/6N
BDI #
1078980
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD-8V3550-6N/p/1078980
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
201.4
EAN
4014486341614
Product Group - BDI
M02350
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
N
Belt Series
8V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Other Features
QD Bushing | Arm Style
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Transmission
Weight / LBS
444
Long Description
Transmission Pulley; 6 Grooves; 35-1/2" Outside Diameter; Bushed; N Bushing Series; 8V Belt Series; 35.3" Pitch Minimum; 35.3" Pitch Maximum; 2-3/4 To 6" Bushing Bore Range; Keyway
Belt Width Minimum
1 Inch | 25.4 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
2-3/4 To 6 Inch | 90 To 120 Millimeter
Pitch Diameter Minimum
35.3 Inch | 896.62 Millimeter
Belt Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
35.3 Inch | 896.62 Millimeter
Outside Diameter
35.5 Inch | 901.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh