https://www.bdiexpress.com/medias/INDXXXPULLEY-FXD-6G-QD-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzNTJ8aW1hZ2UvanBlZ3xhR0V4TDJnMU9DOHhNRFV3TmprNE5ETTVNRFk0Tmk5SlRrUllXRmhRVlV4TVJWbGZSbGhFWHpaSFgxRkVYMHRYWHpNd01IZ3pNREF1YW5CbnxlM2FlMzNhYmUzYmRkNWVmNDcxYzZkZThiMTE3NWQzN2Q4NjIyOGU3NGRlNzgxMGY0ZDVmNzdhMGM1NjM3NjJh
GATES
GATES
QD6/5VS10.56
GATES GATES
Description
QD6/5VS10.56 TRANSMISSION PULLEY
6 Grooves; 10.56" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 10.46" Pitch Minimum; 10.46" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Part #
QD6/5VS10.56
BDI #
1130690
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Fixed-Pitch/QD6-5VS10-56/p/1130690
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111806
Weight / Kilogram
53.52
EAN
0770075439424
Product Group - BDI
M02354
Number of Grooves
6
Mounting Method
Bushed
Bushing Size
5VSLB
Belt Series
5V
Keyway Yes/No
Yes
Minimum Plain Bore
No
Max Bore
0
Inch - Metric
Inch
Category - BDI
Sheave - Fixed Pitch
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Manufacturer Item Number
QD6/5VS10.56
Manufacturer Internal Number
7960-0010
Weight / LBS
118
Long Description
6 Grooves; 10.56" Outside Diameter; Bushed; 5VSLB Bushing Series; 5V Belt Series; 10.46" Pitch Minimum; 10.46" Pitch Maximum; 2-3/8 To 3-3/8" Bushing Bore Range; Keyway
Outside Diameter
10.56 Inch | 268.224 Millimeter
Belt Width Maximum
0.625 Inch | 15.875 Millimeter
Bore
0 Inch | 0 Millimeter
Belt Width Minimum
0.625 Inch | 15.875 Millimeter
Pitch Diameter Maximum
10.46 Inch | 265.684 Millimeter
Pitch Diameter Minimum
10.46 Inch | 265.684 Millimeter
Bushing Bore Range
2-3/8 To 3-3/8 Inch | 60 To 85 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh