![1VL40-7/8](/medias/INDXXXPULLEY-VAR-VL-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRFkxTDJnNVppODVPREV5TkRBeU9ETXhNemt3TDBsT1JGaFlXRkJWVEV4RldWOVdRVkpmVmt4Zk1VZGZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xlYmYzOTg0NmEwNDZhODI5ZDg4N2MwZWYyNmU2YTE5ZWQ5NWMxNWQ2NjdhMmVmZGIyNDU5Y2Y0ZTg0MjkzMDRk)
![1VL40-7/8](/medias/INDXXXPULLEY-VAR-VL-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwODV8aW1hZ2UvanBlZ3xhRFkxTDJnNVppODVPREV5TkRBeU9ETXhNemt3TDBsT1JGaFlXRkJWVEV4RldWOVdRVkpmVmt4Zk1VZGZSa0pmUzFkZk16QXdlRE13TUM1cWNHY3xlYmYzOTg0NmEwNDZhODI5ZDg4N2MwZWYyNmU2YTE5ZWQ5NWMxNWQ2NjdhMmVmZGIyNDU5Y2Y0ZTg0MjkzMDRk)
MASTERDRIVE
MASTERDRIVE
1VL40-7/8
MASTERDRIVE MASTERDRIVE
Description
1VL40-7/8 V-BELT SHEAVE ; VARIABLE SPEED VL SECTION 1 GROOVE
7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Part #
1VL40-7/8
BDI #
649494
Details
21.63
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VL40-7-8/p/649494
Your Price
$ 21.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.635
EAN
0806372021120
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Inch - Metric
Inch
Minimum Plain Bore
No
Max Bore
0
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Weight / LBS
1.5
Long Description
7/8" Bore; 1 Grooves; 3-3/4" Outside Diameter; Finished Bore; No Bushing; 3L|4L|A|5L|B Belt Series; 2.3" Pitch Dia Min; 3.7" Pitch Dia Max; 5/8" Face Wid Min; 1" Face Wid Max; Keyway; Manual Turn Adjustment Method
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Pitch Diameter Minimum
2.3 Inch | 58.42 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
1 Inch | 25.4 Millimeter
Pitch Diameter Maximum
3.7 Inch | 93.98 Millimeter
Face Width Minimum
0.625 Inch | 15.875 Millimeter
Outside Diameter
3.75 Inch | 95.25 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh