https://www.bdiexpress.com/medias/INDXXXPULLEY-VAR-VP-1G-FB-NKW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg5Njl8aW1hZ2UvanBlZ3xhRGd4TDJobE5TOHhNREE0TmpBek1UQTVOemc0Tmk5SlRrUllXRmhRVlV4TVJWbGZWa0ZTWDFaUVh6RkhYMFpDWDA1TFYxOHpNREI0TXpBd0xtcHdad3w4MGFjOWU4ODgzYjljYjNmNzUxZjFhYTJjNGI2M2VlODVjODg5OTE0ZDY1MDEyNDBhZjE5NDU3MGFmZjFiNjI4
MEGADYNE GROUP
MEGADYNE GROUP
1VP50-1/2
MEGADYNE GROUP MEGADYNE GROUP
Description
NOT AVAILABLE IN CA
Pulley, Variable Speed; 1/2" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Part #
1VP50-1/2
BDI #
17105187
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP50-1-2/p/17105187
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111813
Weight / Kilogram
0.86
EAN
0746041024284
Product Group - BDI
M02354
Belt Series
3L | 4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
No
Adjustment Method
Manual Turn
Other Features
Solid Style
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Long Description
Pulley, Variable Speed; 1/2" Bore; 1 Groove; 4-3/4" Outside Diameter; Finished Bore; No Bushing; 3L | 4L | A | 5L | B Belt Series; 3.3" Pitch Dia Min; 4.7" Pitch Dia Max; No Keyway; Manual Turn Adjustment Method
Pitch Diameter Minimum
3.3 Inch | 83.82 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Pitch Diameter Maximum
4.7 Inch | 119.38 Millimeter
Outside Diameter
4.75 Inch | 120.65 Millimeter
Belt Width Minimum
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh