BROWNING
BROWNING
1VP65X1
BROWNING BROWNING
Description
1VP65X1 VARIABLE SPEED SHEAVE ; NON-RETURNABLE 1VP 2VP
Variable Speed Pulley; 1" Bore; 1 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 7/8" Face Wid Min; 7/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Part #
2679785
BDI #
332990
Details
299.9
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/1VP65X1/p/332990
Your Price
$ 299.90 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171804
Weight / Kilogram
3.178
EAN
0662460611532
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B | 5V
Number of Grooves
1
Mounting Method
Finished
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Cast Iron Material
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword 3
0
Keyword 4
0
Keyword String
Transmission
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0
Manufacturer Internal Number
2679785
Weight / LBS
7
Long Description
Variable Speed Pulley; 1" Bore; 1 Grooves; 6-1/2" Outside Diameter; Finished Bore; No Bushing; 1/2" Belt Width Min; 21/32" Belt Width Max; 4L | A | 5L | B | 5V Belt Series; 4.4" Pitch Dia Min; 5.9" Pitch Dia Max; 7/8" Face Wid Min; 7/8" Face Wid Max; Keyway; Manual Turn Adjustmen
Outside Diameter
6.5 Inch | 165.1 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Pitch Diameter Maximum
5.9 Inch | 149.86 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Face Width Minimum
0.875 Inch | 22.225 Millimeter
Pitch Diameter Minimum
4.4 Inch | 111.76 Millimeter
Face Width Maximum
1.25 Inch | 31.75 Millimeter
Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh