![8325X5/8](/medias/INDDODPULLEY-VAR-8000-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhR014TDJnd015OHhNRFkyTURnd05UUXhNRGcwTmk5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWHpnd01EQmZNVWRmUmtKZlMxZGZNekF3ZURNd01DNXFjR2N8YTM1NDU2MTY5ZDkxYzdjZDg4NTNhYTIzZTQ3NjdmNTFjN2Q1YTg0ZDBlYTQyMTA0NmM5YTEyMTViNTUxMTg0Yg)
![8325X5/8](/medias/INDDODPULLEY-VAR-8000-1G-FB-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3Njh8aW1hZ2UvanBlZ3xhR014TDJnd015OHhNRFkyTURnd05UUXhNRGcwTmk5SlRrUkVUMFJRVlV4TVJWbGZWa0ZTWHpnd01EQmZNVWRmUmtKZlMxZGZNekF3ZURNd01DNXFjR2N8YTM1NDU2MTY5ZDkxYzdjZDg4NTNhYTIzZTQ3NjdmNTFjN2Q1YTg0ZDBlYTQyMTA0NmM5YTEyMTViNTUxMTg0Yg)
DODGE
DODGE
8325X5/8
DODGE DODGE
Description
8325X5/8 ; POR VARIABLE PITCH SHEAVE
Variable Speed Pulley; 5/8" Bore; 1 Groove; 3-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 2.3" Pitch Dia Min; 3.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Part #
8325X5/8
BDI #
629175
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Sheaves-and-Pulleys/Sheaves---Variable-Speed/8325X5-8/p/629175
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111800
Weight / Kilogram
0.885
EAN
0775829015107
Product Group - BDI
M02354
Belt Series
4L | A | 5L | B
Number of Grooves
1
Mounting Method
Finished Bore
Bushing Size
No Bushing
Keyway Yes/No
Yes
Adjustment Method
Manual Turn
Other Features
Larger Sizes Come With 2 Set Screws
Inch - Metric
Inch
Minimum Plain Bore
No
Category - BDI
Sheave - Variable Speed
Harmonized Tariff Code
8483.50.90.40
Noun
Pulley
Keyword String
Variable Speed
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
2
Long Description
Variable Speed Pulley; 5/8" Bore; 1 Groove; 3-1/4" Outside Diameter; Finished Bore; No Bushing; 4L | A | 5L | B Belt Series; 2.3" Pitch Dia Min; 3.1" Pitch Dia Max; Keyway; Manual Turn Adjustment Method
Outside Diameter
3.25 Inch | 82.55 Millimeter
Pitch Diameter Maximum
3.1 Inch | 78.74 Millimeter
Pitch Diameter Minimum
2.3 Inch | 58.42 Millimeter
Face Width Minimum
0.656 Inch | 16.662 Millimeter
Face Width Maximum
1.031 Inch | 26.187 Millimeter
Bore
0.625 Inch | 15.875 Millimeter
Belt Width Maximum
0.656 Inch | 16.662 Millimeter
Belt Width Minimum
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh