NTN
								NTN
							
						
					ZF60
				 
				NTN NTN
Description
						
                            
								ZF60 BEARING SEAL
Belt Tensioner Pulley; Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel
                         	Part #
	                    
	                      	ZF60
							BDI #
						
	                      	17151575
							
						
Details
                    
                        406.17
                            CAD
                        2099-12-31
						http://schema.org/NewCondition
						https://schema.org/LimitedAvailability
                        https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/ZF60/p/17151575
						
		
		
		
				Your Price
				
						
							$ 406.17 / each
					
				
		
	
                            BDIExpress
                        
					
					
					
				
				
                    
  | 
            |||
Specifications
Category
		
		Minimum Buy Quantity
				N/A
					UNSPSC
				31411700
					Weight / Kilogram
				0.32
					EAN
				4547359248883
					Product Group - BDI
				M06288
					Noun
				
					Pulley
			Keyword String
				
					Tensioner Belt
			Manufacturer URL
				
					https://www.ntnglobal.com
			Product Detail
				
					Belt Tensioner Pulley
			Product Specification
				
					Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel
			Long Description
				
					Belt Tensioner Pulley; Smooth/Backside Contact Surface; 10MM Inside Diameter; 32MM Width; 72MM Outside Diameter; Eccentric Tensioner Type; Steel
			

						
