Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg C8-NC5330-00050
25193147 Mechanical Power Transmission 

SANDVIK SANDVIK

C8-NC5330-00050

Description

C8-NC5330-00050 HYDRAULIC CLAMPING UNIT

Hydraulic Clamping Unit; 80MM Connection Diameter1; 90MM Connection Diameter2; 55MM Functional Diameter; 50MM Functional Length; 180MM Overall Height; 100MM Overall Width

Part #

7885425

BDI #
25193147

Details

11643.0 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 11,643.00 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SANDVIK
Minimum Buy Quantity
N/A
UNSPSC
27121803
Weight / Kilogram
0
EAN
7323225169264
Product Group - BDI
M02234
Noun
Unit
Keyword String
Clamping Hydraulic
Manufacturer URL
https://www.sandvik.coromant.com
Product Detail
Hydraulic Clamping Unit
Product Specification
80MM Connection Diameter1; 90MM Connection Diameter2; 55MM Functional Diameter; 50MM Functional Length; 180MM Overall Height; 100MM Overall Width
Long Description
Hydraulic Clamping Unit; 80MM Connection Diameter1; 90MM Connection Diameter2; 55MM Functional Diameter; 50MM Functional Length; 180MM Overall Height; 100MM Overall Width