

PT INTERNATIONAL
PT INTERNATIONAL
05B-2-65A
PT INTERNATIONAL PT INTERNATIONAL
Description
05B-2-65A ROLLER CHAIN SPROCKET ; 8MM PITCH X 3MM ROLLER WIDTH
Roller Chain Sprocket; 05B-2 Chain; 65 Teeth; 2 Row of Teeth; No Hardened Teeth; 169.2MM Outside Diameter; 165.58MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
2101001272
BDI #
18117780
Details
298.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/05B-2-65A/p/18117780
Your Price
$ 298.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.454
EAN
0800675242213
Product Group - BDI
M02312
Chain Size
05B-2
Number of Teeth
65
Number of Rows of Teeth
2
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ptintl.com
Manufacturer Item Number
05B-2-65A
Weight / LBS
1.36687
Long Description
Roller Chain Sprocket; 05B-2 Chain; 65 Teeth; 2 Row of Teeth; No Hardened Teeth; 169.2MM Outside Diameter; 165.58MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 8MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Outside Diameter
6.661 Inch | 169.2 Millimeter
Bore
0 Inch | 0 Millimeter
Pitch Diameter
6.519 Inch | 165.58 Millimeter
Chain Pitch
0.315 Inch | 8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh