https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjAzOTl8aW1hZ2UvanBlZ3xhRGxrTDJneU15OHhNRFEwTnpjeU1qTXhOVGd3Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fGE0YzdiOGIxNGIzMTEyNzZhZmNhN2MyZDI5ZDBlYmMwNzRhNWU0Y2YwZGEzZWUzMDJmMGZmY2NlMzEyYTVhY2Q
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
06B10 15MM 1SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
06B10 15MM 1SS SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Roller Chain Sprocket; 15MM Bore; 06B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.027MM Outside Diameter; 30.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Part #
06B10 15MM 1SS
BDI #
21445005
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B10-15MM-1SS/p/21445005
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.98
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
10
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Simplex Type | With 1 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.16053
Long Description
Roller Chain Sprocket; 15MM Bore; 06B-1 Chain; 10 Teeth; 1 Row of Teeth; No Hardened Teeth; 35.027MM Outside Diameter; 30.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Steel Material
Bore
0.591 Inch | 15 Millimeter
Pitch Diameter
1.213 Inch | 30.82 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
1.379 Inch | 35.027 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

