https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDF8aW1hZ2UvanBlZ3xhREkzTDJnd1ppOHhNRE0zTXpnM05EQTVNREF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xiM2QwNTVlYzNhMjc4OTVhMTNjNWVmMjJlM2NmY2JmZGI4YTAyZWZiOTlhMzJlYjYxZmE5YjFhNzFiNzI1MTAw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDF8aW1hZ2UvanBlZ3xhREkzTDJnd1ppOHhNRE0zTXpnM05EQTVNREF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xiM2QwNTVlYzNhMjc4OTVhMTNjNWVmMjJlM2NmY2JmZGI4YTAyZWZiOTlhMzJlYjYxZmE5YjFhNzFiNzI1MTAw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
06B16NI 14MM MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
06B16NI 14MM MTO SPROCKET ; SGL ROLLER CHAIN SPROCKET 0.37IN PITCH
Roller Chain Sprocket; 14MM Bore; 06B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.594MM Outside Diameter; 48.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material
Part #
06B16NI 14MM MTO
BDI #
21445023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B16NI-14MM-MTO/p/21445023
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
1.3
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Nickel Plated Steel
Minimum Plain Bore
No
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
2.86601
Long Description
Roller Chain Sprocket; 14MM Bore; 06B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 53.594MM Outside Diameter; 48.82MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material
Chain Pitch
0.375 Inch | 9.525 Millimeter
Outside Diameter
2.11 Inch | 53.594 Millimeter
Pitch Diameter
1.922 Inch | 48.82 Millimeter
Bore
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

