https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-B-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8NjcwNXxpbWFnZS9qcGVnfGFEZzJMMmcyTXk4eE1EYzNNRGt3T0RJMU1ERTBNaTlKVGtSWVdGaFRVRXRVV0ZoZlVrTmZRbDh4WDFOVVRGOHpNREI0TXpBd0xtcHdad3w5OWIzMGQwZjg5NjhhZGE5NzY0MjQ2ZjA2NDNhNGJhYzI0ZjBkMzk0MjE0N2ZiNjNhZmFkZmZjMjk2MTk3YjFl
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
06B28
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
06B28 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
06B28
BDI #
613278
Details
66.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/06B28/p/613278
Your Price
$ 66.88 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.68
EAN
0697950395678
Product Group - BDI
M02312
Chain Size
06B-1
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Max Bore
38
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.992
Long Description
Roller Chain Sprocket; 06B-1 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 90.246MM Outside Diameter; 85.07MM Pitch Diameter; B-Hub One Side; Rough Bore Mount; No Bushing; 9.525MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Outside Diameter
3.553 Inch | 90.246 Millimeter
Chain Pitch
0.375 Inch | 9.525 Millimeter
Pitch Diameter
3.349 Inch | 85.07 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

