https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
https://www.bdiexpress.com/medias/INDXXXSPKTXX-RC-A-1-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMTd8aW1hZ2UvanBlZ3xhR0k1TDJobFppOHhNRFV3TnpJeE56Y3pNVFl4TkM5SlRrUllXRmhUVUV0VVdGaGZVa05mUVY4eFgxTlVURjh6TURCNE16QXdMbXB3Wnd8MDIzMzBkYjQ1ZmQ5ZmI2NDFlOTM0YzgxMzVhNTdiZjFhZmY4MjBkNTI0ZTE4YzdlYmUwOTU5NDJjMjNjYjdlMw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08A31
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08A31 ROLLER CHAIN SPROCKET ; METRIC SNG AND DBL
Roller Chain Sprocket; 08B-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 132.512MM Outside Diameter; 125.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Part #
08A31
BDI #
613321
Details
62.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08A31/p/613321
Your Price
$ 62.91 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0.566
EAN
0697950397214
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
31
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
1.411
Long Description
Roller Chain Sprocket; 08B-1 Chain; 31 Teeth; 1 Row of Teeth; No Hardened Teeth; 132.512MM Outside Diameter; 125.53MM Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; No Keyway; Steel Material
Pitch Diameter
4.942 Inch | 125.53 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
5.217 Inch | 132.512 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

