https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjZ8aW1hZ2UvanBlZ3xhRFEwTDJnMU5TOHhNRE14Tmpjek5EUXpNVEkyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xhZjY0MjZjZTM5NzUxODA2MDRkNDY2NTMyMThkNGRhNjQwYmRlNjI4MDQ0NzA4MTNkZGZhNDY4ZDhhNTdmYjM5
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjZ8aW1hZ2UvanBlZ3xhRFEwTDJnMU5TOHhNRE14Tmpjek5EUXpNVEkyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xhZjY0MjZjZTM5NzUxODA2MDRkNDY2NTMyMThkNGRhNjQwYmRlNjI4MDQ0NzA4MTNkZGZhNDY4ZDhhNTdmYjM5
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
08C16NI X 17MM MTO
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
08C16NI X 17MM MTO SPROCKET ; 81058814
Roller Chain Sprocket; 17MM Bore; 08B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material
Part #
08C16NI X 17MM MTO
BDI #
24941526
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/08C16NI-X-17MM-MTO/p/24941526
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Nickel Plated Steel
Minimum Plain Bore
No
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 17MM Bore; 08B-1 Chain; 16 Teeth; 1 Row of Teeth; No Hardened Teeth; 71.476MM Outside Diameter; 65.1MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material
Bore
0.669 Inch | 17 Millimeter
Pitch Diameter
2.563 Inch | 65.1 Millimeter
Outside Diameter
2.814 Inch | 71.476 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

