Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

08C40NI X 48MM KW NSS MTO https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyNjZ8aW1hZ2UvanBlZ3xhRFEwTDJnMU5TOHhNRE14Tmpjek5EUXpNVEkyTWk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xhZjY0MjZjZTM5NzUxODA2MDRkNDY2NTMyMThkNGRhNjQwYmRlNjI4MDQ0NzA4MTNkZGZhNDY4ZDhhNTdmYjM5
24650616 Roller Chain Sprockets 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

08C40NI X 48MM KW NSS MTO

Description

08C40NI X 48MM KW NSS MTO SPROCKET

Roller Chain Sprocket; 48MM Bore; 08B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 168.986MM Outside Diameter; 161.87MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material

Part #

08C40NI X 48MM KW NSS MTO

BDI #
24650616

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
08B-1
Number of Teeth
40
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ISO Roller Chain
Keyway Yes/No
Yes
Material
Nickel Plated Steel
Minimum Plain Bore
No
Other Features
Simplex Type
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 48MM Bore; 08B-1 Chain; 40 Teeth; 1 Row of Teeth; No Hardened Teeth; 168.986MM Outside Diameter; 161.87MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 12.7MM Chain Pitch; ISO Roller Chain; Keyway; Nickel Plated Steel Material
Bore
1.89 Inch | 48 Millimeter
Outside Diameter
6.653 Inch | 168.986 Millimeter
Pitch Diameter
6.373 Inch | 161.87 Millimeter
Chain Pitch
0.5 Inch | 12.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh