

BROWNING
BROWNING
100A28
BROWNING BROWNING
Description
100A28 ROLLER CHAIN SPROCKET ; NON-RETURNABLE
Roller Chain Sprocket; 100 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-27/32" Outside Diameter; 11.164" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Part #
1110451
BDI #
330587
Details
674.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100A28/p/330587
Your Price
$ 674.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
8.566
EAN
0662289252893
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
28
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Rough Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
No
Material
Steel
Minimum Plain Bore
Yes
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1110451
Weight / LBS
17.5
Long Description
Roller Chain Sprocket; 100 Chain; 28 Teeth; 1 Row of Teeth; No Hardened Teeth; 11-27/32" Outside Diameter; 11.164" Pitch Diameter; A-No Hub; Rough Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; No Keyway; Steel Material
Bore
0 Inch | 0 Millimeter
Pitch Diameter
11.164 Inch | 283.57 Millimeter
Outside Diameter
11.844 Inch | 300.838 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh