https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR05oTDJnek5DOHhNRE14Tmpjd01ERTFOVGt6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlNGM0MDFjMjBkNDc3ZDc4YTk0ZTFlNmYyNDExODg3MGQzNDY0Y2MyYzZiMWUwZTU2YjFlY2Q0ZjYxMDJkNzg1
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-A-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUwMzR8aW1hZ2UvanBlZ3xhR05oTDJnek5DOHhNRE14Tmpjd01ERTFOVGt6TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUVY4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3xlNGM0MDFjMjBkNDc3ZDc4YTk0ZTFlNmYyNDExODg3MGQzNDY0Y2MyYzZiMWUwZTU2YjFlY2Q0ZjYxMDJkNzg1
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100A47 X 5-1/2 SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100A47 X 5-1/2 SPLIT SPROCKET ; 5-1/2IN BORE 47 TEETH STEEL
Roller Chain Sprocket; 5-1/2" Bore; 100 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.423" Outside Diameter; 18.715" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100A47 X 5-1/2 SPLIT
BDI #
21580019
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100A47-X-5-1-2-SPLIT/p/21580019
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
22.43
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
47
Number of Rows of Teeth
1
Hub Type
A-No Hub
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
49.44969
Long Description
Roller Chain Sprocket; 5-1/2" Bore; 100 Chain; 47 Teeth; 1 Row of Teeth; No Hardened Teeth; 19.423" Outside Diameter; 18.715" Pitch Diameter; A-No Hub; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
18.715 Inch | 475.35 Millimeter
Bore
5.5 Inch | 139.7 Millimeter
Outside Diameter
19.423 Inch | 493.344 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

