https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
https://www.bdiexpress.com/medias/INDUSTSPKTXX-RC-B-1-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk4NjR8aW1hZ2UvanBlZ3xhRE5tTDJnd05DOHhNRE16TlRnMk9ETXlNVGd5TWk5SlRrUlZVMVJUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY4ek1EQjRNekF3TG1wd1p3fDFmY2QxZmUyZmZkNzE5NjY2MjU3NTdkMDkyNWUzMjZmM2ZkODBkN2MyMzNhNDkwNjhiYTk5OTcwNThlY2NjMjE
TSUBAKI
TSUBAKI
100B16X60MM 18X4.4MM KW 2SS
TSUBAKI TSUBAKI
Description
100B16X60MM 18X4.4MM KW 2SS SPROCKET ; 1SS OVER KW 1SS AT 120DEG
Roller Chain Sprocket; 60MM Bore; 100 Chain; 16 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 178.664MM Outside Diameter; 162.763MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100B16X60MM 18X4.4MM KW 2SS
BDI #
24471959
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100B16X60MM-18X4-4MM-KW-2SS/p/24471959
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
16
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.ustsubaki.com
Long Description
Roller Chain Sprocket; 60MM Bore; 100 Chain; 16 Teeth; 1 Row of Teeth; Yes Hardened Teeth; 178.664MM Outside Diameter; 162.763MM Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.362 Inch | 60 Millimeter
Pitch Diameter
6.408 Inch | 162.763 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Outside Diameter
7.034 Inch | 178.664 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

