https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDF8aW1hZ2UvanBlZ3xhREkzTDJnd1ppOHhNRE0zTXpnM05EQTVNREF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xiM2QwNTVlYzNhMjc4OTVhMTNjNWVmMjJlM2NmY2JmZGI4YTAyZWZiOTlhMzJlYjYxZmE5YjFhNzFiNzI1MTAw
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-B-1-KW-STL-NP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI2MDF8aW1hZ2UvanBlZ3xhREkzTDJnd1ppOHhNRE0zTXpnM05EQTVNREF4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUWw4eFgwdFhYMU5VVEY5T1VGOHpNREI0TXpBd0xtcHdad3xiM2QwNTVlYzNhMjc4OTVhMTNjNWVmMjJlM2NmY2JmZGI4YTAyZWZiOTlhMzJlYjYxZmE5YjFhNzFiNzI1MTAw
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100BS15NI 1-3/4 KW/2SS
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100BS15NI 1-3/4 KW/2SS SPROCKET ; SGL BORED TO SIZE SPROCKET 1-1/4IN PITCH
Roller Chain Sprocket; 1-3/4" Bore; 100 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Nickel Plated Steel Material
Part #
100BS15NI 1-3/4 KW/2SS
BDI #
21444986
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BS15NI-1-3-4-KW-2SS/p/21444986
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.08
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
15
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Nickel Plated Steel
Minimum Plain Bore
No
Other Features
With Set Screw
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
8.99486
Long Description
Roller Chain Sprocket; 1-3/4" Bore; 100 Chain; 15 Teeth; 1 Row of Teeth; No Hardened Teeth; 6.63" Outside Diameter; 6.013" Pitch Diameter; B-Hub One Side; Finished Bore Mount; No Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Nickel Plated Steel Material
Bore
1.75 Inch | 44.45 Millimeter
Outside Diameter
6.63 Inch | 168.402 Millimeter
Pitch Diameter
6.013 Inch | 152.73 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

