

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100BTB54
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100BTB54 ROLLER CHAIN SPROCKET ; 100 CHAIN 54 TEETH 1 ROW
Roller Chain Sprocket; 100 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.211" Outside Diameter; 21.498" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100BTB54
BDI #
614267
Details
972.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100BTB54/p/614267
Your Price
$ 972.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
27.22
EAN
0697950032795
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
54
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
3020
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
62
Long Description
Roller Chain Sprocket; 100 Chain; 54 Teeth; 1 Row of Teeth; No Hardened Teeth; 22.211" Outside Diameter; 21.498" Pitch Diameter; B-Hub One Side; Bushed Mount; 3020 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
22.211 Inch | 564.159 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bore
0 Inch | 0 Millimeter
Bushing Bore Range
15/16 To 3 Inch | 24 To 75 Millimeter
Pitch Diameter
21.498 Inch | 546.05 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh