https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-SP-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkwMzF8aW1hZ2UvanBlZ3xhRFF4TDJnMVpDOHhNRE0zTXpZMk5qQXhNekl4TkM5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxTlFYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzZWZlNThkOGQyNjRlNGI2ZGJjODQxYWVmZGZhZTI2Nzg1NmRkOWUwODBhMWY1YzA4MTQ5NzVjNDE0ZGRjZGNj
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT ; RLR CHAIN SRROCKET
Roller Chain Sprocket; 55MM Bore; 100 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 341.401MM Outside Diameter; 323.92MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100C32X55MM 16X4.3MM KW 2SS FULLY SPLIT
BDI #
24257807
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100C32X55MM-16X4-3MM-KW-2SS-FULLY-SPLIT/p/24257807
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
32
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Finished Bore
Bushing Size if bushed
No Bushing
Hardened Teeth
No
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Split Type | With 2 Set Screw
Inch - Metric
Metric
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 55MM Bore; 100 Chain; 32 Teeth; 1 Row of Teeth; No Hardened Teeth; 341.401MM Outside Diameter; 323.92MM Pitch Diameter; C-Hub Both Sides; Finished Bore Mount; No Bushing; 31.75MM Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Bore
2.165 Inch | 55 Millimeter
Outside Diameter
13.441 Inch | 341.401 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
12.753 Inch | 323.92 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

