https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzV8aW1hZ2UvanBlZ3xhR0prTDJnNFl5OHhNRE14TmpjME1ERXdNREV5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzMWIwMjkxN2NlZjYxNGNjZWUxZWJlOGViNjZlNjYxN2JkYTM3NTRmYjk5OGIyYTc5ZjYxZmQzOGYyMmVkODYy
https://www.bdiexpress.com/medias/INDM-GSPKTXX-RC-C-1-QD-KW-STL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzV8aW1hZ2UvanBlZ3xhR0prTDJnNFl5OHhNRE14TmpjME1ERXdNREV5Tmk5SlRrUk5MVWRUVUV0VVdGaGZVa05mUTE4eFgxRkVYMHRYWDFOVVRGOHpNREI0TXpBd0xtcHdad3wzMWIwMjkxN2NlZjYxNGNjZWUxZWJlOGViNjZlNjYxN2JkYTM3NTRmYjk5OGIyYTc5ZjYxZmQzOGYyMmVkODYy
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100F96H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100F96H ROLLER CHAIN SPROCKET
Roller Chain Sprocket; 100 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 38.934" Outside Diameter; 38.204" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100F96H
BDI #
23662858
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100F96H/p/23662858
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
0
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
96
Number of Rows of Teeth
1
Hub Type
C-Hub Both Sides
Mounting Method
Bushed
Bushing Size if bushed
F
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | QD Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Long Description
Roller Chain Sprocket; 100 Chain; 96 Teeth; 1 Row of Teeth; Hardened Teeth; 38.934" Outside Diameter; 38.204" Pitch Diameter; C-Hub Both Sides; Bushed Mount; F Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
38.934 Inch | 988.924 Millimeter
Pitch Diameter
38.204 Inch | 970.38 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Bushing Bore Range
1 To 3-15/16 Inch | 45 To 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

