

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100Q20H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100Q20H ROLLER CHAIN SPROCKET ; 1-1/4" PITCH 20T HARD SPLIT TAPER BUSHED
Roller Chain Sprocket; 100 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100Q20H
BDI #
614373
Details
282.53
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100Q20H/p/614373
Your Price
$ 282.53 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
4.54
EAN
0697950097855
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
20
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
10.9
Long Description
Roller Chain Sprocket; 100 Chain; 20 Teeth; 1 Row of Teeth; Hardened Teeth; 8.643" Outside Diameter; 7.99" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Outside Diameter
8.643 Inch | 219.532 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Pitch Diameter
7.99 Inch | 202.946 Millimeter
Bore
0 Inch | 0 Millimeter
Chain Pitch
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh