

MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
100Q24H
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
100Q24H ROLLER CHAIN SPROCKET ; MST SINGLE STRAND
Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Part #
100Q24H
BDI #
614377
Details
288.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Chain-Drives/Roller-Chain-Sprockets/100Q24H/p/614377
Your Price
$ 288.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171901
Weight / Kilogram
6.21
EAN
0697950097961
Product Group - BDI
M02312
Chain Size
100
Number of Teeth
24
Number of Rows of Teeth
1
Hub Type
B-Hub One Side
Mounting Method
Bushed
Bushing Size if bushed
Q1
Hardened Teeth
Yes
Chain Type
ANSI Roller Chain
Keyway Yes/No
Yes
Material
Steel
Minimum Plain Bore
No
Other Features
Bushing Sold Separately | Bushing Not Included | Split Taper Bushing
Inch - Metric
Inch
Category - BDI
Sprockets
Harmonized Tariff Code
8483.90.10.50
Noun
Sprocket
Keyword String
Roller Chain
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
15.4
Long Description
Roller Chain Sprocket; 100 Chain; 24 Teeth; 1 Row of Teeth; Hardened Teeth; 10.245" Outside Diameter; 9.576" Pitch Diameter; B-Hub One Side; Bushed Mount; Q1 Bushing; 1-1/4" Chain Pitch; ANSI Roller Chain; Keyway; Steel Material
Chain Pitch
1.25 Inch | 31.75 Millimeter
Pitch Diameter
9.576 Inch | 243.23 Millimeter
Bore
0 Inch | 0 Millimeter
Outside Diameter
10.245 Inch | 260.223 Millimeter
Bushing Bore Range
3/4 To 2-11/16 Inch | 18 To 65 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh